• The item cannot be ordered due to missing prices.

Machine tap for through holes and blind holes 4.1/2-14

Article no.: 130050 4.1/2-14
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Thread type: UNS
  • Flank angle: 60
  • Tool material: HSS
  • Thread standard: ASME B1.1
  • Tolerance class: 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size 4.1/2-14 UNS
    Coating uncoated
    Thread type UNS
    Flank angle 60 degrees
    Tool material HSS
    Thread standard ASME B1.1
    Tolerance class 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B
    Taper lead form C
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 1.5×D for blind holes and through holes
    Cutting direction right-hand
    Thread pitch 1.814 mm
    Threads per inch 14
    Thread ⌀ 114.3 mm
    Overall length L 180 mm
    Shank ⌀ Ds 56 mm
    Shank square □ 44 mm
    Tapping hole ⌀ 112.65 mm
    Type of threading tool Machine tap for conventional machining
    Number of clamping slots 12
    Colour ring without
    Number of cutting edges Z 12
    Thread depth 171.45 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 130050 4.1/2-14
    EAN / GTIN 4062406053147
    Manufacturer number 130050 4.1/2-14

    Application Table

    Alu plastics
    N
    10
    Aluminium
    N
    10
    Aluminium (short chipping)
    N
    12
    Steel < 500 N/mm²
    P
    8
    Steel < 750 N/mm²
    P
    8
    Steel < 900 N/mm²
    P
    6
    Steel < 1100 N/mm²
    P
    4
    INOX < 900 N/mm²
    M
    4
    INOX > 900 N/mm²
    M
    3
    GGG
    K
    4
    CuZn
    N
    10
    Uni
     
    Oil
     
    wet maximum
     

    Description

    Note:

    Delivery time: 35 calendar days
    Minimum order quantity: 1 pc.
    Special / custom-made product - return not possible

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart