• The item cannot be ordered due to missing prices.
    • This product is only available for business customers.

Machine tap for through holes and blind holes 3-4

Article no.: 130050 3-4
plus VAT at the current rate Prices plus delivery costs
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS
  • Thread standard: ASME B1.1
  • Tolerance class: 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size 3-4 UNC
    Coating uncoated
    Thread type UNC
    Flank angle 60 degrees
    Tool material HSS
    Thread standard ASME B1.1
    Tolerance class 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B
    Taper lead form C
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 1.5×D for blind holes and through holes
    Cutting direction right-hand
    Thread pitch 6.35 mm
    Threads per inch 4
    Thread ⌀ 76.2 mm
    Overall length L 160 mm
    Shank ⌀ Ds 50 mm
    Shank square □ 39 mm
    Tapping hole ⌀ 69.71 mm
    Type of threading tool Machine tap for conventional machining
    Number of clamping slots 8
    Colour ring without
    Number of cutting edges Z 8
    Thread depth 114.3 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 130050 3-4
    EAN / GTIN 4062406052669
    Manufacturer number 130050 3-4

    Application Table

    Alu Kunststoffe
    N
    10
    Alu
    N
    10
    Alu (kurzspanend)
    N
    12
    Stahl < 500 N/mm²
    P
    8
    Stahl < 750 N/mm²
    P
    8
    Stahl < 900 N/mm²
    P
    6
    Stahl < 1100 N/mm²
    P
    4
    INOX < 900 N/mm²
    M
    4
    INOX > 900 N/mm²
    M
    3
    GGG
    K
    4
    CuZn
    N
    10
    Uni
     
    Öl
     
    nass maximal
     

    Description

    Note:

    Delivery time: 35 calendar days
    Minimum order quantity: 1 pc.
    Special / custom-made product - return not possible

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart