• The item cannot be ordered due to missing prices.

Machine tap for through holes and blind holes 2.1/4-18

Article no.: 130050 2.1/4-18
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Thread type: UNS
  • Flank angle: 60
  • Tool material: HSS
  • Thread standard: ASME B1.1
  • Tolerance class: 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size 2.1/4-18 UNS
    Coating uncoated
    Thread type UNS
    Flank angle 60 degrees
    Tool material HSS
    Thread standard ASME B1.1
    Tolerance class 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B
    Taper lead form C
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 1.5×D for blind holes and through holes
    Cutting direction right-hand
    Thread pitch 1.411 mm
    Threads per inch 18
    Thread ⌀ 57.15 mm
    Overall length L 160 mm
    Shank ⌀ Ds 45 mm
    Shank square □ 35 mm
    Tapping hole ⌀ 55.75 mm
    Type of threading tool Machine tap for conventional machining
    Number of clamping slots 6
    Colour ring without
    Number of cutting edges Z 6
    Thread depth 85.73 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 130050 2.1/4-18
    EAN / GTIN 4062406052225
    Manufacturer number 130050 2.1/4-18

    Application Table

    Alu plastics
    N
    20
    Aluminium
    N
    18
    Aluminium (short chipping)
    N
    20
    Steel < 500 N/mm²
    P
    15
    Steel < 750 N/mm²
    P
    15
    Steel < 900 N/mm²
    P
    12
    Steel < 1100 N/mm²
    P
    7
    INOX < 900 N/mm²
    M
    5
    INOX > 900 N/mm²
    M
    4
    GGG
    K
    8
    CuZn
    N
    20
    Uni
     
    Oil
     
    wet maximum
     

    Description

    Note:

    Delivery time: 35 calendar days
    Minimum order quantity: 1 pc.
    Special / custom-made product - return not possible

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart