• The item cannot be ordered due to missing prices.

Tarauds machine pour trous débouchants NO.10-36

Article no.: 130030 NO.10-36
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 Unité
  • Order steps: 3 Unité
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Thread type: UNS
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: ASME B1.1
Regrinding service
Original regrinding for original performance - Reduce your costs now with our professional regrinding service. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size 10-36 UNS
    Coating uncoated
    Thread type UNS
    Flank angle 60 degrees
    Tool material HSS E
    Standard DIN 371
    Thread standard ASME B1.1
    Tolerance class 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B
    Taper lead form B
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 3×D for through holes
    Cutting direction right-hand
    Thread pitch 0.706 mm
    Threads per inch 36
    Thread ⌀ 4.83 mm
    Overall length L 70 mm
    Shank ⌀ Ds 6 mm
    Shank square □ 4.9 mm
    Tapping hole ⌀ 4.15 mm
    Type of threading tool Machine tap for conventional machining
    Number of clamping slots 3
    Colour ring without
    Number of cutting edges Z 3
    Thread depth 14.49 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 130030 NO.10-36
    EAN / GTIN 4062406034412
    Manufacturer number 130030 NO.10-36

    Application Table

    Alu plastics
    N
    20
    Aluminium
    N
    18
    Aluminium (short chipping)
    N
    20
    Steel < 500 N/mm²
    P
    15
    Steel < 750 N/mm²
    P
    15
    Steel < 900 N/mm²
    P
    12
    Steel < 1100 N/mm²
    P
    7
    INOX < 900 N/mm²
    M
    5
    INOX > 900 N/mm²
    M
    4
    GGG
    K
    8
    CuZn
    N
    20
    Uni
     
    Oil
     
    wet maximum
     

    Description

    Hinweis:

    Lieferzeit: 35 Kalendertage
    Mindestbestellmenge: Stück 3
    Sonderanfertigung - Rücknahme ausgeschlossen

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart