{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Draadafmeting | 1/4-24 UNS | |
Coating | uncoated | |
Draadsoort | UNS | |
Flank angle | 60 degrees | |
Snijmateriaal | HSS E | |
Standard | DIN 371 | |
Thread standard | ASME B1.1 | |
Tolerance class | 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Draadspoed | 1,058 mm | |
Threads per inch | 24 | |
Schroefdraad-⌀ | 6,35 mm | |
Overall length L | 80 mm | |
Schacht-⌀ Ds | 7 mm | |
Shank square □ | 5,5 mm | |
Kerngat-⌀ | 5,35 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Draaddiepte | 19,05 mm | |
Type of product | Tap |
Article number | 130030 1/4-24 | |
EAN / GTIN | 4062406034597 | |
Manufacturer number | 130030 1/4-24 |