{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 5/8-11 UNC | |
Coating | uncoated | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 376 | |
Thread standard | ASME B1.1 | |
Tolerance class | 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 2.309 mm | |
Threads per inch | 11 | |
Thread ⌀ | 15.88 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 12 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 13.53 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 47.64 mm | |
Type of product | Tap |
Article number | 130030 5/8-11 | |
EAN / GTIN | 4062406035082 | |
Manufacturer number | 130030 5/8-11 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Through hole machine tap 5/8-11 |
on request
Available in 4-6 weeks
0 pieces in stock
168,50 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
75 pieces in stock
43,52 €
plus VAT at the current rate
Prices plus delivery costs
|
||||
Nombre de goujures | 3 | 3 | 3 | 3 | 3 | 3 |
Angle de flanc | 60 | 60 | 60 | 60 | 60 | 60 |
Pas de filetage | 2.309 | 2.309 | 2.309 | 2,309 | 2,309 | 2,309 |
Arrosage interne | no | no | no | no | non | non |
Queue | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Queue cylindrique avec h9 | Queue cylindrique avec h9 |
Carré corps □ | 9 | 9 | 9 | 9 | 9 | 9 |
Sens de la coupe | right-hand | right-hand | left-hand | left-hand | droite | droite |