{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
⌀ range | 6.01 mm - 8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
Shank | DIN 6535 HB | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 108 mm | |
Overall length L | 146 mm | |
Shank ⌀ Ds | 8 mm | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123304 6,01-X | |
EAN / GTIN | 4062406662592 | |
Manufacturer number | 123304 6,01-X |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HB, TiAlN, ⌀ DC h7: 6,01-Xmm |
||||
Number of cutting edges Z | 2 | 3 | 3 | 2 |
Coating | TiAlN | TiAlN | TiAlN | TiAlN |
Through-coolant | yes, with 25 bar | yes, to 25 bar | yes, to 25 bar | yes, with 25 bar |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Flute length Lc | 108 mm | 108 mm | 108 mm | 108 mm |