{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Nominal ⌀ DC | 8.3 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 48.6 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | Yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 61 mm | |
Overall length L | 103 mm | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 1100 N/mm2 | 0.26 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122716 8,3 | |
EAN / GTIN | 4045197794109 | |
Manufacturer number | 122716 8,3 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
GARANT Master Steel SPEED solid carbide drill, Weldon shank DIN 6535 HB 8,3 mm |
|||||
Coating | TiAlN | TiAlN | DLC | TiAlN | TiAlSiN |
Version | 6×D | 6×D | 6×D | 6×D | 6×D |
Overall length L | 103 | 103 | 103 | 103 | 103 |
Nominal ⌀ DC | 8.3 | 8.3 | 8.3 | 8.3 | 8.3 |
Point angle | 135 | 140 | 135 | 140 | 140 |
Flute length Lc | 61 | 61 | 61 | 61 | 61.05 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |