• The item cannot be ordered due to missing prices.

GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HB, TiAlN, ⌀ DC h7: 11,4mm

Article no.: 122716 11,4

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Nominal ⌀ DC 11.4 mm
Coating TiAlN
Tool material solid carbide
Standard DIN 6537
Version 6×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 53.9 mm
Shank DIN 6535 HB to h6
Through-coolant Yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 71 mm
Overall length L 118 mm
Shank ⌀ Ds 12 mm
Feed f in steel < 1100 N/mm2 0.28 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122716 11,4
EAN / GTIN 4045197794413
Manufacturer number 122716 11,4

Application Table

Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
200
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
170
Steel < 1400 N/mm²
P
90
INOX < 900 N/mm²
M
75
GG
K
160
GGG
K
130
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

Developed for use with very high cutting speeds. Outstandingly suitable for machines with low installed power and high speeds.
  • Clear reduction in cutting forces due to special cutter geometry.
  • Coating for best wear resistance even at high process temperatures.
  • Polished flutes for good chip clearance.

A slim chisel point and the special arrangement of the 4 guide chamfers ensure high positioning and alignment accuracy. Optimised micro-geometry for increased working life and performance capability.

Note:

Flute length LC = L2 + 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HB, TiAlN, ⌀ D<sub>C</sub> h7: 11,4mm

GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HB, TiAlN, ⌀ DC h7: 11,4mm

Number of cutting edges Z 2 2 2 2 2 2
Version 6×D 6×D 6×D 6×D 6×D 6×D
Nominal ⌀ DC 11.4 mm 11.4 mm 11.4 mm 11.4 mm 11.4 mm 11.4 mm
Standard DIN 6537 DIN 6537 DIN 6537 DIN 6537 DIN 6537 DIN 6537
Machining strategy HPC HPC HPC HPC HPC HPC
Flute length Lc 71 mm 71 mm 71 mm 71 mm 71 mm 71 mm
recommended maximum drilling depth L2 53.9 mm 53.9 mm 53.9 mm 53.9 mm 53.9 mm 53.9 mm

From the same series "Master Steel" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart