{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Nominal ⌀ DC | 11.9 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 53.2 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | Yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 71 mm | |
Overall length L | 118 mm | |
Shank ⌀ Ds | 12 mm | |
Feed f in steel < 1100 N/mm2 | 0.28 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122716 11,9 | |
EAN / GTIN | 4045197794468 | |
Manufacturer number | 122716 11,9 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master Steel SPEED solid carbide drill, Weldon shank DIN 6535 HB 11,9 mm |
on request
In stock
14 pieces in stock
BGN 377.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
BGN 377.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
BGN 400.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
BGN 186.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
BGN 186.23
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN |
Overall length L | 118 | 118 | 118 | 118 | 118 | 118 |
Through-coolant | Yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, to 25 bar |
Shank | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 |
Point angle | 135 | 140 | 140 | 135 | 140 | 140 |
Machining strategy | HPC | HPC | HPC | HPC | HPC | HPC |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |