{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6 mm | |
Coating | TiAlSiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 35 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 44 mm | |
Overall length L | 82 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in titanium > 850 N/mm2 | 0.08 mm/rev. | |
Colour ring | pink | |
Type of product | Jobber drill |
Article number | 122681 6 | |
EAN / GTIN | 4062406791797 | |
Manufacturer number | 122681 6 |
This article |
Recommendations |
|
---|---|---|
Solid carbide HPC drill Weldon shank DIN 6535 HB, TiAlSiN, ⌀ DC m7: 6mm |
||
Coating | TiAlSiN | AlTiN |
Version | 6×D | 6×D |
Overall length L | 82 mm | 82 mm |
Through-coolant | yes, with 25 bar | yes, with 25 bar |
Nominal ⌀ DC | 6 mm | 6 mm |
Point angle | 140 degrees | 140 degrees |
recommended maximum drilling depth L2 | 35 mm | 35 mm |