{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10.8 mm | |
Coating | TiAlSiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 54.8 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 71 mm | |
Overall length L | 118 mm | |
Shank ⌀ Ds | 12 mm | |
Feed f in titanium > 850 N/mm2 | 0.14 mm/rev. | |
Colour ring | pink | |
Type of product | Jobber drill |
Article number | 122681 10,8 | |
EAN / GTIN | 4062406792220 | |
Manufacturer number | 122681 10,8 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide HPC drill, plain shank DIN 6535 HB, TiAlSiN, ⌀ DC m7: 10,8mm |
|||
Number of cutting edges Z | 2 | 2 | 2 |
Coating | TiAlSiN | TiAlN | AlTiN |
Overall length L | 118 mm | 118 mm | 118 mm |
Nominal ⌀ DC | 10.8 mm | 10.8 mm | 10.8 mm |
Tolerance nominal ⌀ | m7 | m6 | m7 |
Flute length Lc | 71 mm | 71 mm | 71 mm |
Type of product | Jobber drill | Jobber drill | Twist Drill |