{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 11 mm | |
Coating | TiAlSiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 54.5 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 71 mm | |
Overall length L | 118 mm | |
Shank ⌀ Ds | 12 mm | |
Feed f in titanium > 850 N/mm2 | 0.14 mm/rev. | |
Colour ring | pink | |
Type of product | Jobber drill |
Article number | 122681 11 | |
EAN / GTIN | 4062406792237 | |
Manufacturer number | 122681 11 |
This article |
Recommendations |
|
---|---|---|
Solid carbide HPC drill Weldon shank DIN 6535 HB, TiAlSiN, ⌀ DC m7: 11mm |
||
Number of cutting edges Z | 2 | 2 |
Standard | DIN 6537 | DIN 6537 |
Tool material | Solid carbide | Solid carbide |
Point angle | 140 degrees | 140 degrees |
Shank ⌀ Ds | 12 mm | 12 mm |
recommended maximum drilling depth L2 | 54.5 mm | 54.5 mm |
Type of product | Jobber drill | Twist Drill |