{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 3.6 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 14.6 mm | |
Shank | DIN 6535 HE to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 20 mm | |
Overall length L | 62 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 900 N/mm2 | 0.11 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122503 3,6 | |
EAN / GTIN | 4045197834232 | |
Manufacturer number | 122503 3,6 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 3,6 |
|||||
Coating | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN |
Version | 4×D | 4×D | 6×D | 8×D | 12×D |
Overall length L | 62 | 62 | 66 | 72 | 92 |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 | Manufacturer’s standard | Manufacturer’s standard |
Point angle | 140 | 140 | 140 | 135 | 135 |
Flute length Lc | 20 | 20 | 28 | 34 | 54 |
recommended maximum drilling depth L2 | 14.6 | 14.6 | 22.6 | 28.6 | 48.6 |