{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 11.5 mm | |
Coating | TiN | |
Tool material | Solid carbide | |
Standard | DIN 6539 | |
Type | N | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 118 degrees | |
recommended maximum drilling depth L2 | 29.8 mm | |
Helix angle | 30 degrees | |
Shank | Parallel shank to h7 | |
Through-coolant | no | |
Flute length Lc | 47 mm | |
Overall length L | 95 mm | |
Shank ⌀ Ds | 11.5 mm | |
Shank tolerance | h7 | |
Feed f in steel < 1100 N/mm2 | 0.14 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 122160 11,5 | |
EAN / GTIN | 4045197040985 | |
Manufacturer number | 122160 11,5 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Solid carbide jobber drill extra short 11,5 mm |
|||
Nominal ⌀ DC | 11.5 | 11.5 | 11.5 |
Point angle | 118 | 118 | 118 |
Type | N | N | N |
Flute length Lc | 47 | 47 | 94 |
Shank ⌀ Ds | 11.5 | 11.5 | 11.5 |
Feed f in steel < 1100 N/mm2 | 0.14 | 0.14 | 0.14 |
recommended maximum drilling depth L2 | 29.8 | 29.8 | 76.8 |