• The item cannot be ordered due to missing prices.

Solid carbide jobber drill extra short 1,55 mm

Article no.: 122160 1,55

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6539
  • Type: N
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 1.55 mm
    Coating TiN
    Tool material Solid carbide
    Standard DIN 6539
    Type N
    Tolerance nominal ⌀ h7
    Number of cutting edges Z 2
    Point angle 118 degrees
    recommended maximum drilling depth L2 6.7 mm
    Helix angle 30 degrees
    Shank Parallel shank to h7
    Through-coolant no
    Flute length Lc 9 mm
    Overall length L 32 mm
    Shank ⌀ Ds 1.55 mm
    Shank tolerance h7
    Feed f in steel < 1100 N/mm2 0.03 mm/rev.
    Colour ring without
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 122160 1,55
    EAN / GTIN 4045197040213
    Manufacturer number 122160 1,55

    Application Table

    Alu plastics
    N
    230
    Aluminium (short chipping)
    N
    160
    Alu > 10% Si
    N
    160
    Steel < 500 N/mm²
    P
    80
    Steel < 750 N/mm²
    P
    80
    Steel < 900 N/mm²
    P
    70
    Steel < 1100 N/mm²
    P
    50
    Steel < 1400 N/mm²
    P
    30
    INOX < 900 N/mm²
    M
    30
    INOX > 900 N/mm²
    M
    25
    Ti > 850 N/mm²
    S
    20
    GG(G)
    K
    85
    CuZn
    N
    160
    Uni
     
    Oil
     
    wet maximum
     
    dry
     

    Description

    Version:

    Similar to DIN 6539 (extra short).
    Nominal ⌀ and shank ⌀ equal.
    TiN coating.

    Note:

    Flute length LC = L2 + 1.5 × DC.
    Non slip clamping in drill chuck No. 341050 with diamond coated jaws.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Solid carbide jobber drill extra short  1,55 mm

    Solid carbide jobber drill extra short 1,55 mm

    Coating TiN uncoated
    Standard DIN 6539 DIN 6539
    Point angle 118 118
    Tolerance nominal ⌀ h7 h7
    Shank ⌀ Ds 1.55 1.55
    recommended maximum drilling depth L2 6.7 6.7
    Type of product Jobber drill Jobber drill

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart