• The item cannot be ordered due to missing prices.

Solid carbide jobber drill extra short 11 mm

Article no.: 122160 11

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6539
  • Type: N
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 11 mm
    Coating TiN
    Tool material Solid carbide
    Standard DIN 6539
    Type N
    Tolerance nominal ⌀ h7
    Number of cutting edges Z 2
    Point angle 118 degrees
    recommended maximum drilling depth L2 30.5 mm
    Helix angle 30 degrees
    Shank Parallel shank to h7
    Through-coolant no
    Flute length Lc 47 mm
    Overall length L 95 mm
    Shank ⌀ Ds 11 mm
    Shank tolerance h7
    Feed f in steel < 1100 N/mm2 0.14 mm/rev.
    Colour ring without
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 122160 11
    EAN / GTIN 4045197040961
    Manufacturer number 122160 11

    Application Table

    Alu plastics
    N
    230
    Aluminium (short chipping)
    N
    160
    Alu > 10% Si
    N
    160
    Steel < 500 N/mm²
    P
    80
    Steel < 750 N/mm²
    P
    80
    Steel < 900 N/mm²
    P
    70
    Steel < 1100 N/mm²
    P
    50
    Steel < 1400 N/mm²
    P
    30
    INOX < 900 N/mm²
    M
    30
    INOX > 900 N/mm²
    M
    25
    Ti > 850 N/mm²
    S
    20
    GG(G)
    K
    85
    CuZn
    N
    160
    Uni
     
    Oil
     
    wet maximum
     
    dry
     

    Description

    Version:

    Similar to DIN 6539 (extra short).
    Nominal ⌀ and shank ⌀ equal.
    TiN coating.

    Note:

    Flute length LC = L2 + 1.5 × DC.
    Non slip clamping in drill chuck No. 341050 with diamond coated jaws.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart