• The item cannot be ordered due to missing prices.

Carbide core drill Depth of cut 35 mm 52 mm

Article no.: 119000 52

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Carbide

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 52 mm
    Tool material Carbide
    Colour ring without
    Type of product Hole saw

    Identification numbers & Classifications

    Article number 119000 52
    EAN / GTIN 4014586240398
    Manufacturer number 63127126014

    Application Table

    Alu > 10% Si
    N
    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    Steel < 1100 N/mm²
    P
    INOX < 900 N/mm²
    M
    INOX > 900 N/mm²
    M
    GG(G)
    K
    CuZn
    N
    Uni
     
    Oil
     
    wet maximum
     
    wet minimum
     
    dry
     

    Description

    Version:

    High-performance carbide core drill with QuickIN holder. For maximum tool life and excellent metal removal rate.
    Overall length: 77 mm for all cutter sizes.

    Suitable for:

    FEIN core drilling machines with QuickIN holder for fast, keyless tool changes. Also suitable for other makes with adapter. The core drill cuts only a ring of material, saving approx. 40 % − 60 % cutting time.

    Supplied with:

    Without centring pin.

    Note:

    For FEIN core drilling machines see No. 076520/ 076524/ 076526 group 0 − workshop accessories.
    The centring pin No. 119019 is required when using the core drills No. 119010 and 119000.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart