{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 32 mm | |
Tool material | Carbide | |
Colour ring | without | |
Type of product | Hole saw |
Article number | 119000 32 | |
EAN / GTIN | 4014586240190 | |
Manufacturer number | 63127106016 |
This article |
Recommendations |
|||
---|---|---|---|---|
Carbide core drill Depth of cut 35 mm 32 mm |
||||
Version | high | flat | flat | |
Colour ring | without | without | without | without |
Length L | 35 | 8 | 11.8 | |
Nominal ⌀ DC | 32 | 32 | 32 | 32 |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | |
Tool material | Carbide | Carbide | Carbide | Carbide |
Type of product | Hole saw | Hole saw | Hole saw | Hole saw |