{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 45 mm | |
Tool material | Carbide | |
Colour ring | without | |
Type of product | Hole saw |
Article number | 119000 45 | |
EAN / GTIN | 4014586240329 | |
Manufacturer number | 63127119011 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Carbide core drill Depth of cut 35 mm 45 mm |
||||||
⌀ tolerance | −0.05 / 0.1 | −0.05 / 0.1 | −0.05 / 0.15 | |||
Colour ring | without | without | without | without | without | without |
Nominal ⌀ DC | 45 | 45 | 45 | 45 | 45 | 45 |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | |
Tool material | Carbide | Carbide | Carbide | HSS | HSS | Carbide |
Shank ⌀ | 10 | 10 | 10 | |||
Type of product | Hole saw | Hole saw | Hole saw | Hole saw | Hole saw | Hole saw |