{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 65 mm | |
Version | flat | |
Tool material | Carbide | |
Standard | Manufacturer’s standard | |
Shank | Three drive flats shank | |
Shank ⌀ | 13 mm | |
⌀ tolerance | −0.05 / 0.1 mm | |
Length L | 8 mm | |
Colour ring | without | |
Type of product | Hole saw |
Article number | 118500 65 | |
EAN / GTIN | 4045197037527 | |
Manufacturer number | 118500 65 |
This article |
Recommendations |
|
---|---|---|
Carbide hole saw flat 65 mm |
||
⌀ tolerance | −0.05 / 0.1 | −0.05 / 0.1 |
Colour ring | without | without |
Length L | 8 | 60 |
Nominal ⌀ DC | 65 | 65 |
Tool material | Carbide | Carbide |
Shank ⌀ | 13 | 13 |
Type of product | Hole saw | Hole saw |