{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 120 mm | |
Version | flat | |
Tool material | Carbide | |
Standard | Manufacturer’s standard | |
Shank | Three drive flats shank | |
Shank ⌀ | 13 mm | |
⌀ tolerance | −0.05 / 0.1 mm | |
Length L | 8 mm | |
Colour ring | without | |
Type of product | Hole saw |
Article number | 118500 120 | |
EAN / GTIN | 4045197037640 | |
Manufacturer number | 118500 120 |