{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 43 mm | |
Version | flat | |
Tool material | Carbide | |
Standard | Manufacturer’s standard | |
Shank | Three drive flats shank | |
Shank ⌀ | 10 mm | |
⌀ tolerance | −0.05 / 0.1 mm | |
Length L | 8 mm | |
Colour ring | without | |
Type of product | Hole saw |
Article number | 118500 43 | |
EAN / GTIN | 4045197037350 | |
Manufacturer number | 118500 43 |
This article |
Recommendations |
||
---|---|---|---|
Carbide hole saw flat, ⌀ DC: 43mm |
|||
⌀ tolerance | −0.05 / 0.1 mm | −0.05 / 0.1 mm | −0.05 / 0.15 mm |
Version | flat | high | flat |
Colour ring | without | without | without |
Nominal ⌀ DC | 43 mm | 43 mm | 43 mm |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Tool material | Carbide | Carbide | Carbide |
Type of product | Hole saw | Hole saw | Hole saw |