{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.5 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 340 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 58.3 mm | |
Flute length Lc | 62 mm | |
Overall length L | 95 mm | |
Shank ⌀ Ds | 2.5 mm | |
Feed f in stainless steel < 900 N/mm2 | 0.02 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 116070 2,5 | |
EAN / GTIN | 4045197027245 | |
Manufacturer number | 116070 2,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Jobber drill, long, HSS-E VA, uncoated, ⌀ DC h8: 2,5mm |
||||
Coating | uncoated | uncoated | uncoated | TiAlN |
Colour ring | blue | yellow | without | without |
Overall length L | 95 mm | 95 mm | 95 mm | 95 mm |
Standard | DIN 340 | DIN 340 | DIN 340 | DIN 340 |
Point angle | 130 degrees | 130 degrees | 130 degrees | 130 degrees |
Flute length Lc | 62 mm | 62 mm | 62 mm | 62 mm |
Shank ⌀ Ds | 2.5 mm | 2.5 mm | 2.5 mm | 2.5 mm |