• The item cannot be ordered due to missing prices.

Deep hole drill HSS-E, TiAlN, ⌀ DC h8: 2,5mm

Article no.: 116063 2,5

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 340
  • Type: FS
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 2.5 mm
Coating TiAlN
Tool material HSS E
Standard DIN 340
Type FS
Tolerance nominal ⌀ h8
Point angle 130 degrees
Helix angle 38 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 58.3 mm
Flute length Lc 62 mm
Overall length L 95 mm
Shank ⌀ Ds 2.5 mm
Feed f in steel < 750 N/mm2 0.03 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 116063 2,5
EAN / GTIN 4045197871077
Manufacturer number 116063 2,5

Application Table

Alu plastics
N
87
Aluminium (short chipping)
N
56
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
31
Steel < 750 N/mm²
P
23
Steel < 900 N/mm²
P
20
Steel < 1100 N/mm²
P
12
Ti > 850 N/mm²
S
6
GG(G)
K
31
Oil
 
wet maximum
 

Description

Version:

Significantly strengthened core without taper.
Precision ground point.
With specially shaped slots. Designed for deep holes up to 10×D and materials with critical chip formation characteristics.
With TiAlN coating for long tool lives.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Suitable NC spotting drills No. 112120, 112140 and 112170 with 142° tip angle for enhanced process reliability

Downloads & documents

Compare with similar products

This article


Recommendations


Deep hole drill HSS-E, TiAlN, ⌀ D<sub>C</sub> h8: 2,5mm

Deep hole drill HSS-E, TiAlN, ⌀ DC h8: 2,5mm

Coating TiAlN uncoated uncoated uncoated
Colour ring without yellow without blue
Overall length L 95 mm 95 mm 95 mm 95 mm
Standard DIN 340 DIN 340 DIN 340 DIN 340
Point angle 130 degrees 130 degrees 130 degrees 130 degrees
Flute length Lc 62 mm 62 mm 62 mm 62 mm
Shank ⌀ Ds 2.5 mm 2.5 mm 2.5 mm 2.5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart