• The item cannot be ordered due to missing prices.

Deep hole drill HSS-E, TiAlN, ⌀ DC h8: 10mm

Article no.: 116063 10

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 340
  • Type: FS
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10 mm
Coating TiAlN
Tool material HSS E
Standard DIN 340
Type FS
Tolerance nominal ⌀ h8
Point angle 130 degrees
Helix angle 38 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 106 mm
Flute length Lc 121 mm
Overall length L 184 mm
Shank ⌀ Ds 10 mm
Feed f in steel < 750 N/mm2 0.11 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 116063 10
EAN / GTIN 4045197871411
Manufacturer number 116063 10

Application Table

Alu plastics
N
87
Aluminium (short chipping)
N
56
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
31
Steel < 750 N/mm²
P
23
Steel < 900 N/mm²
P
20
Steel < 1100 N/mm²
P
12
Ti > 850 N/mm²
S
6
GG(G)
K
31
Oil
 
wet maximum
 

Description

Version:

Significantly strengthened core without taper.
Precision ground point.
With specially shaped slots. Designed for deep holes up to 10×D and materials with critical chip formation characteristics.
With TiAlN coating for long tool lives.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Suitable NC spotting drills No. 112120, 112140 and 112170 with 142° tip angle for enhanced process reliability

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart