• The item cannot be ordered due to missing prices.

Jobber drill, long, HSS-E VA, uncoated, ⌀ DC h8: 10mm

Article no.: 116070 10

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 340
  • Tolerance nominal ⌀: h8
  • Point angle: 130
  • Helix angle: 35-40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10 mm
Coating uncoated
Tool material HSS E
Standard DIN 340
Tolerance nominal ⌀ h8
Point angle 130 degrees
Helix angle 35-40 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 106 mm
Flute length Lc 121 mm
Overall length L 184 mm
Shank ⌀ Ds 10 mm
Feed f in stainless steel < 900 N/mm2 0.08 mm/rev.
Colour ring blue
Type of product Jobber drill

Identification numbers & Classifications

Article number 116070 10
EAN / GTIN 4045197027993
Manufacturer number 116070 10

Application Table

Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
20
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
5
Oil
 
wet maximum
 

Description

Version:

Profile ground. Standard core thickness and core taper. Bright finish.
With point geometry shape C.

Advantage:

For drilling with drill bushes or long reach applications.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Suitable NC spotting drills No. 112120, 112140 and 112170 with 142° tip angle for enhanced process reliability.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart