{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 5.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 340 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 82.8 mm | |
Flute length Lc | 91 mm | |
Overall length L | 139 mm | |
Shank ⌀ Ds | 5.5 mm | |
Feed f in steel < 750 N/mm2 | 0.04 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116051 5,5 | |
EAN / GTIN | 4062406745264 | |
Manufacturer number | 116051 5,5 |
This article |
Recommendations |
||
---|---|---|---|
HOLEX CleverDrill HSS jobber drill, long N, uncoated, ⌀ DC h8: 5,5mm |
|||
Number of cutting edges Z | 2 | 2 | 2 |
Overall length L | 139 mm | 139 mm | 139 mm |
Through-coolant | no | no | no |
Tool material | HSS | HSS | HSS E |
Type | N | N | N |
Flute length Lc | 91 mm | 91 mm | 91 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill |