• The item cannot be ordered due to missing prices.

HOLEX CleverDrill HSS jobber drill, long N, uncoated, ⌀ DC h8: 12,5mm

Article no.: 116051 12,5

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 340
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CleverDrill
Nominal ⌀ DC 12.5 mm
Coating uncoated
Tool material HSS
Standard DIN 340
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 115.3 mm
Flute length Lc 134 mm
Overall length L 205 mm
Shank ⌀ Ds 12.5 mm
Feed f in steel < 750 N/mm2 0.11 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 116051 12,5
EAN / GTIN 4062406745479
Manufacturer number 116051 12,5

Application Table

Alu plastics
N
64
Aluminium (short chipping)
N
52
Alu > 10% Si
N
40
Steel < 500 N/mm²
P
26
Steel < 750 N/mm²
P
26
Steel < 900 N/mm²
P
20
Steel < 1100 N/mm²
P
15
GG(G)
K
24
CuZn
N
32
Oil
 
wet maximum
 

Description

Version:

HOLEX CleverDrill − Sturdy drill for all standard applications. Improved spot drilling behaviour due to cross-ground form. Standard core thickness and core taper. Profile ground. Surface: Bronze-coloured tempered helical flutes.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Suitable NC spotting drills No. 112120, 112140 and 112170 with 142° tip angle for enhanced process reliability
Successor product to No. 116050.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX CleverDrill HSS jobber drill, long N, uncoated, ⌀ D<sub>C</sub> h8: 12,5mm

HOLEX CleverDrill HSS jobber drill, long N, uncoated, ⌀ DC h8: 12,5mm

Coating uncoated uncoated uncoated
Colour ring without without without
Nominal ⌀ DC 12.5 mm 12.5 mm 12.5 mm
Shank Plain shank Plain shank Morse taper
Tolerance nominal ⌀ h8 h8 h8
Flute length Lc 134 mm 134 mm 134 mm
recommended maximum drilling depth L2 115.3 mm 115.3 mm 115.3 mm

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart