• The item cannot be ordered due to missing prices.

HOLEX CleverDrill HSS jobber drill, long N, uncoated, ⌀ DC h8: 2,3mm

Article no.: 116051 2,3
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 340
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CleverDrill
Nominal ⌀ DC 2.3 mm
Coating uncoated
Tool material HSS
Standard DIN 340
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 55.6 mm
Flute length Lc 59 mm
Overall length L 90 mm
Shank ⌀ Ds 2.3 mm
Feed f in steel < 750 N/mm2 0.02 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 116051 2,3
EAN / GTIN 4062406745028
Manufacturer number 116051 2,3

Application Table

Alu plastics
N
64
Aluminium (short chipping)
N
52
Alu > 10% Si
N
40
Steel < 500 N/mm²
P
26
Steel < 750 N/mm²
P
26
Steel < 900 N/mm²
P
20
Steel < 1100 N/mm²
P
15
GG(G)
K
24
CuZn
N
32
Oil
 
wet maximum
 

Description

Version:

HOLEX CleverDrill − Sturdy drill for all standard applications. Improved spot drilling behaviour due to cross-ground form. Standard core thickness and core taper. Profile ground. Surface: Bronze-coloured tempered helical flutes.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Suitable NC spotting drills No. 112120, 112140 and 112170 with 142° tip angle for enhanced process reliability
Successor product to No. 116050.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX CleverDrill HSS jobber drill, long N, uncoated, ⌀ D<sub>C</sub> h8: 2,3mm

HOLEX CleverDrill HSS jobber drill, long N, uncoated, ⌀ DC h8: 2,3mm

Number of cutting edges Z 2 2 2
Through-coolant no no no
Nominal ⌀ DC 2.3 mm 2.3 mm 2.3 mm
Tool material HSS HSS HSS E
Point angle 118 degrees 118 degrees 118 degrees
Flute length Lc 59 mm 59 mm 59 mm
Shank ⌀ Ds 2.3 mm 2.3 mm 2.3 mm

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart