{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for drills | 1 mm - 10 mm | |
Incremental steps of drills | 0.5 mm | |
Type of product | Empty case |
Article number | 115475 1-10C | |
EAN / GTIN | 4045197883193 | |
Manufacturer number | 115475 1-10C |
This article |
Recommendations |
|
---|---|---|
Empty case for jobber drills to DIN 338 1-10C |
||
for drills | 1 mm - 10 mm | 1 mm - 10 mm |
Incremental steps of drills | 0.5 mm | 0.5 mm |
Type of product | Empty case | Empty case |