• The item cannot be ordered due to missing prices.

Empty case for jobber drills to DIN 338 1-10C

Article no.: 115470 1-10C

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for drills 1 mm - 10 mm
    Incremental steps of drills 0.5 mm
    Type of product Empty case

    Identification numbers & Classifications

    Article number 115470 1-10C
    EAN / GTIN 4045197648129
    Manufacturer number 115470 1-10C

    Description

    Version:

    For filling with refill sets, suitable for jobber drills to DIN 338.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Empty case for jobber drills to DIN 338  1-10C

    Empty case for jobber drills to DIN 338 1-10C

    for drills 1 ;10 1 ;10
    Incremental steps of drills 0.5 0.5
    Type of product Empty case Empty case

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart