{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for drills | 1 mm - 6 mm | |
Incremental steps of drills | 0.1 mm | |
Type of product | Empty case |
Article number | 115470 1-6 | |
EAN / GTIN | 2050001112613 | |
Manufacturer number | 115470 1-6 |
This article |
Recommendations |
|
---|---|---|
Empty case for jobber drills to DIN 338 1-6 |
||
for drills | 1 ;6 | 1 ;6 |
Incremental steps of drills | 0.1 | 0.1 |
Type of product | Empty case | Empty case |