{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for drills | 6 mm - 10 mm | |
Incremental steps of drills | 0.1 mm | |
Type of product | Empty case |
Article number | 115475 6-10 | |
EAN / GTIN | 4045197883421 | |
Manufacturer number | 115475 6-10 |
This article |
Recommendations |
|
---|---|---|
Empty case for jobber drills to DIN 338 6-10 |
||
for drills | 6 ;10 | 6 ;10 |
Incremental steps of drills | 0.1 | 0.1 |
Type of product | Empty case | Empty case |