• The item cannot be ordered due to missing prices.

Empty case for jobber drills to DIN 338, Type: 1-10,5

Article no.: 115475 1-10,5

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for drills 1 mm - 10.5 mm
Incremental steps of drills 0.5 mm
Type of product Empty case

Identification numbers & Classifications

Article number 115475 1-10,5
EAN / GTIN 4045197883445
Manufacturer number 115475 1-10,5

Description

Version:

For filling with refill sets, suitable for jobber drills to DIN 338.
With additional capacity for intermediate sizes ⌀ 3.3 / 4.2 / 6.8 / 10.2 (tapping drill hole sizes).

Downloads & documents

Compare with similar products

This article


Recommendations


Empty case for jobber drills to DIN 338, Type: 1-10,5

Empty case for jobber drills to DIN 338, Type: 1-10,5

for drills 1 mm - 10.5 mm 1 mm - 10.5 mm
Incremental steps of drills 0.5 mm 0.5 mm
Type of product Empty case Empty case

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart