{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 6 mm - 10 mm | |
Series | CleverDrill | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 41 | |
Incremental steps of drills | 0.1 mm | |
with case | no | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 115055 6-10 | |
Manufacturer number | 115055 6-10 |
This article |
Recommendations |
|
---|---|---|
HOLEX CleverDrill HSS jobber drill set No. 114030 as a refill set 6-10 |
||
Number of cutting edges Z | 2 | 2 |
Coating | uncoated | uncoated |
Drill range | 6 ;10 | 6 ;10 |
Through-coolant | no | no |
with case | no | no |
Standard | DIN 338 | DIN 338 |
Point angle | 130 | 130 |