{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 1 mm - 13 mm | |
Serie | CleverDrill | |
Coating | uncoated | |
Tool material | HSS | |
Norm | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 25 | |
Incremental steps of drills | 0.5 mm | |
with case | no | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 115055 1-13 | |
Manufacturer number | 115055 1-13 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HOLEX CleverDrill HSS jobber drill set No. 114030 as a refill set 1-13 |
|||
Number of drills | 25 | 25 | 25 |
Coating | uncoated | uncoated | TiAlN |
Incremental steps of drills | 0.5 | 0.5 | 0.5 |
Colour ring | without | red | blue |
Through-coolant | no | no | no |
Tool material | HSS | HSS E | HSS E |
Type of product | Jobber drill | Jobber drill | Jobber drill |