This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

HOLEX CleverDrill HSS jobber drill set No. 114030 as a refill set 2-10

Article no.: 115055 2-10

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Drill range 2 mm - 10 mm
    Series CleverDrill
    Coating uncoated
    Tool material HSS
    Standard DIN 338
    Type N
    Tolerance nominal ⌀ h8
    Point angle 130 degrees
    Shank Plain shank
    Number of cutting edges Z 2
    Through-coolant no
    Number of drills 81
    Incremental steps of drills 0.1 mm
    with case no
    Colour ring without
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 115055 2-10
    Manufacturer number 115055 2-10

    Application Table

    Alu plastics
    N
    80
    Aluminium (short chipping)
    N
    60
    Alu > 10% Si
    N
    50
    Steel < 500 N/mm²
    P
    35
    Steel < 750 N/mm²
    P
    32
    Steel < 900 N/mm²
    P
    22
    Steel < 1100 N/mm²
    P
    18
    GG(G)
    K
    30
    CuZn
    N
    40
    Oil
     
    wet maximum
     

    Description

    Version:

    Composed of jobber drills DIN 338.
    HOLEX CleverDrill: Sturdy drills for all standard applications. Improved spot drilling behaviour due to cross-ground form. Standard core thickness and core taper. Profile ground. Surface: Bronze-coloured tempered helical flutes.

    Note:

    Size 13.2 – 20: With stepped shank ⌀ 12.7 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart