{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 12.8 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 81.8 mm | |
Flute length Lc | 101 mm | |
Overall length L | 151 mm | |
Shank ⌀ Ds | 12.8 mm | |
Feed f in steel < 750 N/mm2 | 0.16 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 12,8 | |
EAN / GTIN | 4045197009517 | |
Manufacturer number | 114000 12,8 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HSS jobber drill roll forged N, uncoated, ⌀ DC h8: 12,8mm |
|||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Colour ring | without | without | without | without | without |
Through-coolant | no | no | no | no | no |
Nominal ⌀ DC | 12.8 mm | 12.8 mm | 12.8 mm | 12.8 mm | 12.8 mm |
Type | N | N | N | N | N |
recommended maximum drilling depth L2 | 81.8 mm | 81.8 mm | 81.8 mm | 81.8 mm | 81.8 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |