{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 11.8 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 76.3 mm | |
Flute length Lc | 94 mm | |
Overall length L | 142 mm | |
Shank ⌀ Ds | 11.8 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 11,8 | |
EAN / GTIN | 4045197009470 | |
Manufacturer number | 114000 11,8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill roll forged N, uncoated, ⌀ DC h8: 11,8mm |
||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Colour ring | without | without | without | without | green | without |
Overall length L | 142 mm | 142 mm | 142 mm | 142 mm | 142 mm | 142 mm |
Tool material | HSS | HSS | HSS | HSS | HSS E | HSS |
Flute length Lc | 94 mm | 94 mm | 94 mm | 94 mm | 94 mm | 94 mm |
Shank ⌀ Ds | 11.8 mm | 11.8 mm | 11.8 mm | 11.8 mm | 11.8 mm | 11.8 mm |
recommended maximum drilling depth L2 | 76.3 mm | 76.3 mm | 76.3 mm | 76.3 mm | 76.3 mm | 76.3 mm |