{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 1.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 15.8 mm | |
Flute length Lc | 18 mm | |
Overall length L | 40 mm | |
Shank ⌀ Ds | 1.5 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 1,5 | |
EAN / GTIN | 4045197008558 | |
Manufacturer number | 114000 1,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() HSS jobber drill roll forged N 1,5 mm |
||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | uncoated | uncoated | uncoated |
Through-coolant | no | no | no | no | no | no |
Nominal ⌀ DC | 1.5 | 1.5 | 1.5 | 1.5 | 1.5 | 1.5 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 1.5 | 1.5 | 1.5 | 1.5 | 1.5 | 1.5 |
Feed f in steel < 750 N/mm2 | 0.03 | 0.03 | 0.03 | 0.02 | 0.03 | 0.02 |