• The item cannot be ordered due to missing prices.

Stub drill HSS-E-PM HPC, TiAlN, ⌀ DC h8: 5,1mm

Article no.: 113280 5,1

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E PM
  • Standard: DIN 1897
  • Tolerance nominal ⌀: h8
  • Point angle: 130
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 5.1 mm
Coating TiAlN
Tool material HSS E PM
Standard DIN 1897
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
Machining strategy HPC
recommended maximum drilling depth L2 18.4 mm
Flute length Lc 26 mm
Overall length L 62 mm
Shank ⌀ Ds 5.1 mm
Feed f in stainless steel < 900 N/mm2 0.04 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 113280 5,1
EAN / GTIN 4062406232252
Manufacturer number 113280 5,1

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
70
Alu > 10% Si
N
60
Steel < 750 N/mm²
P
50
Steel < 900 N/mm²
P
40
Steel < 1100 N/mm²
P
25
Steel < 1400 N/mm²
P
14
INOX < 900 N/mm²
M
20
INOX > 900 N/mm²
M
15
Ti > 850 N/mm²
S
12
GG(G)
K
50
CuZn
N
60
Oil
 
wet maximum
 

Description

Version:

Tool made of sintered powder metallurgy HSS for heavy duty applications. Ground flutes with high concentricity. Generous flute profile.
With point geometry shape A/C from size 2.2 mm.

Advantage:

Can be used at increased cutting data.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Stub drill HSS-E-PM HPC, TiAlN, ⌀ D<sub>C</sub> h8: 5,1mm

Stub drill HSS-E-PM HPC, TiAlN, ⌀ DC h8: 5,1mm

Coating TiAlN uncoated TiAlN uncoated TiN TiAlN TiAlN uncoated
Through-coolant no no no no no no no no
Nominal ⌀ DC 5.1 mm 5.1 mm 5.1 mm 5.1 mm 5.1 mm 5.1 mm 5.1 mm 5.1 mm
Point angle 130 degrees 135 degrees 130 degrees 130 degrees 130 degrees 130 degrees 118 degrees 118 degrees
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8 h8 h8
Flute length Lc 26 mm 26 mm 26 mm 26 mm 26 mm 26 mm 26 mm 26 mm
recommended maximum drilling depth L2 18.4 mm 18.4 mm 18.4 mm 18.4 mm 18.4 mm 18.4 mm 18.4 mm 18.4 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart