• The item cannot be ordered due to missing prices.

Stub drill HSS-E-PM HPC, TiAlN, ⌀ DC h8: 3,7mm

Article no.: 113280 3,7

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E PM
  • Standard: DIN 1897
  • Tolerance nominal ⌀: h8
  • Point angle: 130
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 3.7 mm
Coating TiAlN
Tool material HSS E PM
Standard DIN 1897
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
Machining strategy HPC
recommended maximum drilling depth L2 14.5 mm
Flute length Lc 20 mm
Overall length L 52 mm
Shank ⌀ Ds 3.7 mm
Feed f in stainless steel < 900 N/mm2 0.02 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 113280 3,7
EAN / GTIN 4045197007476
Manufacturer number 113280 3,7

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
70
Alu > 10% Si
N
60
Steel < 750 N/mm²
P
50
Steel < 900 N/mm²
P
40
Steel < 1100 N/mm²
P
25
Steel < 1400 N/mm²
P
14
INOX < 900 N/mm²
M
20
INOX > 900 N/mm²
M
15
Ti > 850 N/mm²
S
12
GG(G)
K
50
CuZn
N
60
Oil
 
wet maximum
 

Description

Version:

Tool made of sintered powder metallurgy HSS for heavy duty applications. Ground flutes with high concentricity. Generous flute profile.
With point geometry shape A/C from size 2.2 mm.

Advantage:

Can be used at increased cutting data.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Stub drill HSS-E-PM HPC, TiAlN, ⌀ D<sub>C</sub> h8: 3,7mm

Stub drill HSS-E-PM HPC, TiAlN, ⌀ DC h8: 3,7mm

Number of cutting edges Z 2 2 2 2 2 2 2 2
Coating TiAlN uncoated TiAlN uncoated TiN TiAlN TiAlN uncoated
Colour ring green without without without without blue green without
Overall length L 52 mm 52 mm 52 mm 52 mm 52 mm 52 mm 52 mm 52 mm
Tool material HSS E PM HSS E HSS Co 8 HSS E HSS E HSS E HSS E HSS
Point angle 130 degrees 135 degrees 130 degrees 130 degrees 130 degrees 130 degrees 118 degrees 118 degrees
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8 h8 h8

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart