{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10.3 mm | |
Coating | TiAlN | |
Tool material | HSS E PM | |
Standard | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Machining strategy | HPC | |
recommended maximum drilling depth L2 | 27.6 mm | |
Flute length Lc | 43 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 10.3 mm | |
Feed f in stainless steel < 900 N/mm2 | 0.09 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 113280 10,3 | |
EAN / GTIN | 4062406232283 | |
Manufacturer number | 113280 10,3 |
This article |
Recommendations |
||
---|---|---|---|
Stub drill HSS-E-PM HPC, TiAlN, ⌀ DC h8: 10,3mm |
|||
Number of cutting edges Z | 2 | 2 | 2 |
Coating | TiAlN | uncoated | TiAlN |
Overall length L | 89 mm | 133 mm | 89 mm |
Shank | Plain shank | Plain shank | Plain shank |
Flute length Lc | 43 mm | 87 mm | 43 mm |
Shank ⌀ Ds | 10.3 mm | 10.3 mm | 10.3 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill |