{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10.2 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Three drive flats shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 27.7 mm | |
Flute length Lc | 43 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 10.2 mm | |
Feed f in steel < 900 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113001 10,2 | |
EAN / GTIN | 4045197749833 | |
Manufacturer number | 113001 10,2 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Stub drill with 3 clamping faces HSS-E, uncoated, ⌀ DC h8: 10,2mm |
|||||||||
Coating | uncoated | uncoated | TiAlN | uncoated | TiN | TiAlN | TiAlN | TiAlN | uncoated |
Overall length L | 89 mm | 89 mm | 89 mm | 89 mm | 89 mm | 89 mm | 89 mm | 89 mm | 89 mm |
Through-coolant | no | no | no | no | no | no | no | no | no |
Shank | Three drive flats shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS E | HSS E | HSS Co 8 | HSS E | HSS E | HSS E | HSS E PM | HSS E | HSS |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 10.2 mm | 10.2 mm | 10.2 mm | 10.2 mm | 10.2 mm | 10.2 mm | 10.2 mm | 10.2 mm | 10.2 mm |