{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 20 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Three drive flats shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 36 mm | |
Flute length Lc | 66 mm | |
Overall length L | 131 mm | |
Shank ⌀ Ds | 12.5 mm | |
Feed f in steel < 900 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113001 20 | |
EAN / GTIN | 4062406230661 | |
Manufacturer number | 113001 20 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Stub drill with 3 clamping faces HSS-E 20 mm |
||||
Coating | uncoated | uncoated | TiN | uncoated |
Through-coolant | no | no | no | no |
Standard | DIN 1897 | DIN 1897 | DIN 1897 | Manufacturer’s standard |
Shank | Three drive flats shank | Plain shank | Plain shank | Morse taper |
Point angle | 130 | 130 | 130 | 130 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 |
Type | N | N | N | H |