• The item cannot be ordered due to missing prices.

Stub drill HSS-Co8 FS, TiAlN, ⌀ DC h8: 10,2mm

Article no.: 113140 10,2

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 1897
  • Type: FS
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10.2 mm
Coating TiAlN
Tool material HSS Co 8
Standard DIN 1897
Type FS
Tolerance nominal ⌀ h8
Point angle 130 degrees
Helix angle 38 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 27.7 mm
Flute length Lc 43 mm
Overall length L 89 mm
Shank ⌀ Ds 10.2 mm
Feed f in steel < 750 N/mm2 0.1 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 113140 10,2
EAN / GTIN 4045197004031
Manufacturer number 113140 10,2

Application Table

Alu plastics
N
87
Aluminium (short chipping)
N
56
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
35
Steel < 900 N/mm²
P
30
Steel < 1100 N/mm²
P
12
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
6
Oil
 
wet maximum
 

Description

Version:

Particularly robust and strong due to strengthened core.
Ground flutes, with high concentricity.
With point geometry shape S (special)

Advantage:

Ideal for drilling shallow holes (approx. 2 - 4×D) on NC machines and automatic machines.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Stub drill HSS-Co8 FS, TiAlN, ⌀ D<sub>C</sub> h8: 10,2mm

Stub drill HSS-Co8 FS, TiAlN, ⌀ DC h8: 10,2mm

Coating TiAlN uncoated uncoated TiN TiAlN TiAlN uncoated TiAlN uncoated
Overall length L 89 mm 89 mm 89 mm 89 mm 89 mm 89 mm 89 mm 89 mm 89 mm
Through-coolant no no no no no no no no no
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank Three drive flats shank Plain shank Plain shank
Tool material HSS Co 8 HSS E HSS E HSS E HSS E HSS E PM HSS E HSS E HSS
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8 h8 h8 h8
Shank ⌀ Ds 10.2 mm 10.2 mm 10.2 mm 10.2 mm 10.2 mm 10.2 mm 10.2 mm 10.2 mm 10.2 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart