• The item cannot be ordered due to missing prices.

Rescue sign First Aid 14100

Article no.: 099307 14100

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material PVC film
Type of fastening self-adhesive
Light characteristics long-lasting luminescence
Delivery type pieces
Contents 1
Length 100 mm
Height 100 mm
Type of product Rescue signs

Identification numbers & Classifications

Article number 099307 14100
EAN / GTIN 4061466054576
Manufacturer number FN180.00.139

Description

Standard:

ASR A1.3; ISO 7010

Note:

These signs are also available in a thinner film version (self-adhesive, thickness 0.1 mm). The rescue signs correspond to the old standard (until March 2022) of the technical rules ASR A1.3 and ASR A2.3. Signs following the new standard can be found in the eShop.
The First Aid rescue sign is also available on request in a non-photoluminescent version of PVC film or unplasticised PVC plastic.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart