• The item cannot be ordered due to missing prices.

Rescue sign First Aid 14200

Article no.: 099307 14200

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material PVC film
Type of fastening self-adhesive
Light characteristics long-lasting luminescence
Light density after 10 minutes 0.055
Light density after 60 minutes 0.008
Delivery type pieces
Contents 1
Length 200 mm
Height 200 mm
Type of product Rescue signs

Identification numbers & Classifications

Article number 099307 14200
EAN / GTIN 4061466054231
Manufacturer number FN180.00.040

Description

Standard:

ASR A1.3; ISO 7010

Note:

These signs are also available in a thinner film version (self-adhesive, thickness 0.1 mm). The rescue signs correspond to the old standard (until March 2022) of the technical regulations ASR A1.3 and ASR A2.3.
The First Aid rescue sign is also available on request in a non-photoluminescent version of PVC film or unplasticised PVC plastic.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart