• The item cannot be ordered due to missing prices.

V-shaped projecting sign Wall mounting for two symbols, small 02150

Article no.: 099920 02150

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material Unplasticised PVC plastic
    Delivery type pieces
    Contents 1
    Length 150 mm
    Height 150 mm
    Type of product Sign holder

    Identification numbers & Classifications

    Article number 099920 02150
    EAN / GTIN 4061466066753
    Manufacturer number K160.98.072

    Description

    Version:

    V-shaped projecting signs made of unplasticised PVC plastic; pre-perforated and folded.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart